Motion
P580835
P580835
Mi Item #12024340
MFR #P580835
Price$796.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580835
Mi Item #12024340
MFR #P580835

Mfr description
P580835 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.82/each

Specifications

Dimensions

  • Height
    9.6200 in,244.30 mm
  • Inside Diameter
    0.9700 in,24.64 mm
  • Length
    9.6200 in,244.30 mm
  • Overall Diameter
    2.4900 in,63.20 mm
  • Overall Length
    9.6200 in, 244.30 mm
  • Width
    2.4900 in,63.20 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    14 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)