Motion
P580947
P580947
Mi Item #12024349
MFR #P580947
Price$255.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580947
Mi Item #12024349
MFR #P580947

Mfr description
P580947 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.15/each

Specifications

Dimensions

  • Height
    14.2800 in,362.70 mm
  • Inside Diameter
    2.2000 in,56 mm
  • Length
    14.2800 in,362.70 mm
  • Overall Diameter
    4.5000 in,114 mm
  • Overall Length
    14.2800 in, 362.70 mm
  • Width
    4.5000 in,114 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    30 micron
  • Seal Material
    Viton
  • Series
    Moduflow Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)