Motion
P580619
P580619
MI ITEM #12024378
MFR #P580619
Price$406.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580619
MI ITEM #12024378
MFR #P580619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$406.17/each

Specifications

Dimensions

  • Height
    13.8900 in,352.81 mm
  • Inside Diameter
    1.7300 in,43.90 mm
  • Length
    13.8900 in,352.81 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    13.8900 in, 352.83 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    8 micron
  • Seal Material
    Viton

Overview

Mfr description
P580619 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought