Motion
P580316
P580316
MI ITEM #12024387
MFR #P580316
Price$335.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580316
MI ITEM #12024387
MFR #P580316

Mfr description
P580316 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.70/each

Specifications

Dimensions

  • Inside Diameter
    1.7300 in,43.90 mm
  • Length
    11.1700 in,283.70 mm
  • Overall Diameter
    5.7600 in,146.20 mm
  • Overall Length
    11.1700 in, 283.70 mm
  • Width
    5.7600 in,146.20 mm

Details

  • Beta Rating
    1000
  • Filter Design
    Cartridge
  • Maximum Operating Pressure
    24.1 bar, 350 psi
  • Micron Rating
    12 micron
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)