Motion
P580629
P580629
Mi Item #12024390
MFR #P580629
Price$984.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580629
Mi Item #12024390
MFR #P580629

Mfr description
P580629 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.55/each

Specifications

Dimensions

  • Height
    40.4800 in,1028.19 mm
  • Inside Diameter
    1.7300 in,43.90 mm
  • Length
    40.4800 in,1028.19 mm
  • Overall Diameter
    3.1300 in,79.40 mm
  • Overall Length
    40.4800 in, 1028.19 mm
  • Width
    3.1300 in,79.50 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    8 micron
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)