Motion
R010109
R010109
Mi Item #12024406
MFR #R010109
Price$150.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R010109
Mi Item #12024406
MFR #R010109

Mfr description
R010109 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.24/each

Specifications

Dimensions

  • Height
    17.8200 in,452.60 mm
  • Inside Diameter
    3.3500 in,85 mm
  • Length
    17.8200 in,452.60 mm
  • Overall Diameter
    5.9100 in,150 mm
  • Overall Length
    17.8200 in, 452.60 mm
  • Width
    5.9100 in,150 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    9 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)