Specifications
Dimensions
- Length5.0000 in,127 mm
- Overall Diameter4.8800 in,124 mm
- Overall Length5.0000 in, 127 mm
- Thread SizeM10 x 1.5
- Width4.8800 in,124 mm
Details
- Element ApplicationSuction
- Element TypeStrainer
- Filter DesignSuction Strainer
- Filter MaterialWire Mesh
- Filter TypeSuction Strainer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)