Motion
P954605
P954605
MI ITEM #12024413
MFR #P954605
Price$58.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P954605
MI ITEM #12024413
MFR #P954605

Mfr description
P954605 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.71/each

Specifications

Dimensions

  • Height
    5.8900 in,149.50 mm
  • Inside Diameter
    0.7100 in,18 mm
  • Length
    5.8900 in,149.50 mm
  • Overall Diameter
    2.3620 in,60 mm
  • Overall Length
    5.8900 in, 149.50 mm
  • Width
    2.3620 in,60 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    8 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)