Motion
P502508
P502508
Mi Item #12024416
MFR #P502508
Price$59.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502508
Mi Item #12024416
MFR #P502508

Mfr description
P502508 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.29/each

Specifications

Dimensions

  • Height
    2.0500 in,52 mm
  • Inside Diameter
    0.9100 in,23.11 mm
  • Length
    2.0500 in,52 mm
  • Overall Diameter
    1.6500 in,42 mm
  • Overall Length
    2.0500 in, 52 mm
  • Width
    1.6500 in,42 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)