Motion
P502541
P502541
MI ITEM #12024418
MFR #P502541
Price$530.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502541
MI ITEM #12024418
MFR #P502541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$530.45/each

Specifications

Dimensions

  • Height
    15.7500 in,400 mm
  • Inside Diameter
    3.6200 in,92 mm
  • Length
    15.7500 in,400 mm
  • Overall Diameter
    5.9100 in,150 mm
  • Overall Length
    15.7500 in, 400 mm
  • Width
    5.9100 in,150 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    9 micron

Overview

Mfr description
P502541 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought