Motion
P579932
P579932
Mi Item #12024419
MFR #P579932
Price$44.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P579932
Mi Item #12024419
MFR #P579932

Mfr description
P579932 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.84/each

Specifications

Dimensions

  • Height
    3.7400 in,95 mm
  • Length
    3.7400 in,95 mm
  • Overall Diameter
    2.8000 in,71 mm
  • Overall Length
    3.7400 in, 95 mm
  • Width
    2.8200 in,71.60 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    50 micron
  • Seal Material
    Nitrile
  • Valve Bypass Cracking Pressure
    2 bar,29 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)