Specifications
Dimensions
- Length9.0900 in,231 mm
- Overall Length9.0900 in, 231 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Micron Rating8 micron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)