Motion
P580979
P580979
MI ITEM #12024426
MFR #P580979
Price$105.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580979
MI ITEM #12024426
MFR #P580979

Mfr description
P580979 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.34/each

Specifications

Dimensions

  • Height
    9.0900 in,231 mm
  • Length
    9.0900 in,231 mm
  • Overall Diameter
    3.8600 in,98 mm
  • Overall Length
    9.0900 in, 231 mm
  • Width
    3.8600 in,98 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Filter Type
    Water Removal
  • Series
    Schroeder Geoseal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)