Motion
P581764
P581764
Mi Item #12024427
MFR #P581764
Price$329.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581764
Mi Item #12024427
MFR #P581764

Mfr description
P581764 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.29/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in,19.10 mm
  • Length
    4.4100 in,112 mm
  • Overall Diameter
    1.7700 in,45 mm
  • Overall Length
    4.4100 in, 112 mm
  • Width
    1.7700 in,45 mm

Details

  • Filter Design
    Cartridge
  • Maximum Operating Pressure
    207 bar, 3002 psi
  • Micron Rating
    2 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)