Motion
P581845
P581845
MI ITEM #12024430
MFR #P581845
Price$370.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581845
MI ITEM #12024430
MFR #P581845

Mfr description
P581845 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.04/each

Specifications

Dimensions

  • Inside Diameter
    2.3600 in,60 mm
  • Length
    9.0600 in,230 mm
  • Overall Diameter
    5.8900 in,150 mm
  • Overall Length
    9.0600 in, 230 mm
  • Width
    5.8900 in,150 mm

Details

  • Filter Design
    Cartridge
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    4 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)