Motion
HC-1260-2.5-6-F SHELL & TUBE

THERMAL TRANSFER PROD LTD
HC-1260-2.5-6-F SHELL & TUBE

SHELL & TUBE
MI ITEM #12024571
MFR #HC-1260-2.5-6-F SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
HC-1260-2.5-6-F SHELL & TUBE

SHELL & TUBE
MI ITEM #12024571
MFR #HC-1260-2.5-6-F SHELL & TUBE

Mfr description
219037-SZF HC-1260-2.5-6-F
  • Preferred for new oil-water applications
  • Rugged steel construction
  • Low cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    2.5
  • Size
    1260
  • Tube Diameter
    6 - 3/8 in

Details

  • Baffle Material
    Carbon steel
  • Description
    HC-1260-2.5-6-F SHELL & TUBE
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Carbon steel
  • Series
    HC
  • Shell Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)