Specifications
Dimensions
- Baffle Spacing5
- Size1036
- Tube Diameter6 - 3/8 in
Details
- Baffle MaterialCarbon steel
- DescriptionHC-1036-5-6-F SHELL & TUBE
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialCarbon steel
- SeriesHC
- Shell MaterialCarbon steel
Overview
Mfr description
219194-SZF HC-1036-5-6-F
- Preferred for new oil-water applications
- Rugged steel construction
- Low cost
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)