Motion
HC-614-1.3-4-F SHELL & TUBE

THERMAL TRANSFER PROD LTD
HC-614-1.3-4-F SHELL & TUBE

SHELL & TUBE - HC Series, 4 Pass, 3.0000 in Shell Dia, 1.3 Baffle Spacing, Carbon steel Shell, Copper Tubing, Cast Iron Bonnet, Carbon steel Baffle, Nitrile rubber/cellulose fiber Gasket
Mi Item #12024597
MFR #HC-614-1.3-4-F SHELL & TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
HC-614-1.3-4-F SHELL & TUBE

SHELL & TUBE - HC Series, 4 Pass, 3.0000 in Shell Dia, 1.3 Baffle Spacing, Carbon steel Shell, Copper Tubing, Cast Iron Bonnet, Carbon steel Baffle, Nitrile rubber/cellulose fiber Gasket
Mi Item #12024597
MFR #HC-614-1.3-4-F SHELL & TUBE

Mfr description
219215-SZF HC-614-1.3-4-F
  • Preferred for new oil-water applications
  • Rugged steel construction
  • Low cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    1.3
  • Shell Diameter
    3.0000 in
  • Size
    614
  • Tube Diameter
    1/4 in

Details

  • Baffle Material
    Carbon steel
  • Description
    HC-614-1.3-4-F SHELL & TUBE
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Carbon steel
  • Number Of Passes
    4
  • Series
    HC
  • Shell Material
    Carbon steel
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)