Overview
Mfr description
71340-3PH AO-20-3PH
- Interchange for Young OCH
- Adjustable louvers (manual)
- Medium flow rates
- Moderate heat removal
- One or two pass
Specifications
- SeriesAO
- Max Operating Temperature400 °F
- Test Pressure300 psi
- Connection TypeNPT
- Tube MaterialCopper
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data