Specifications
Details
- Connection TypeNPT
- Max Operating Temperature400 °F
- SeriesAO
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
71344-575 AO-40-575
- Interchange for Young OCH
- Adjustable louvers (manual)
- Medium flow rates
- Moderate heat removal
- One or two pass