Overview
Mfr description
AOVH-15-3PH HEAT EXCHANGER
- AO/AOVH Series with hydraulic motor
- Adjustable louvers (manual)
- High heat removal up to 210
- 000 BTU/HR
- Heavy duty construction
- Wide flow range
- Long life hydraulic motor
- NPT connections
Specifications
- SeriesAOVH
- Material Plating MatingZinc plated steel
- Max Operating Temperature400 °F
- Connection TypeNPT
- Tube MaterialCopper
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data