Specifications
Details
- Connection TypeNPT
- Material Plating MatingZinc plated steel
- Max Operating Temperature400 °F
- SeriesAOVH
- Tube MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
73827-3PH-EXP AOVH-35
- AO/AOVH Series with hydraulic motor
- Adjustable louvers (manual)
- High heat removal up to 210
- 000 BTU/HR
- Heavy duty construction
- Wide flow range
- Long life hydraulic motor
- NPT connections