Specifications
Details
- Connection TypeSAE
- Max Operating Temperature400 °F
- SeriesAO
- Test Pressure300 psi
- Tube MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
75916-3PH AO-35-S-3PH
- Interchange for Young OCH
- Adjustable louvers (manual)
- Medium flow rates
- Moderate heat removal
- One or two pass