Overview
Mfr description
83414-3PH-EXP AO-20-FB-3PH-EXP
- Interchange for Young OCH
- Adjustable louvers (manual)
- Medium flow rates
- Moderate heat removal
- One or two pass
Specifications
- SeriesAO
- Max Operating Temperature400 °F
- Test Pressure300 psi
- Connection TypeNPT
- Tube MaterialCopper
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data