Motion
AOR-15-2-S-30-FB OIL COOLING FAN

THERMAL TRANSFER PROD LTD
AOR-15-2-S-30-FB OIL COOLING FAN

OIL COOLING FAN
MI ITEM #12024854
MFR #AOR-15-2-S-30-FB OIL COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOR-15-2-S-30-FB OIL COOLING FAN

OIL COOLING FAN
MI ITEM #12024854
MFR #AOR-15-2-S-30-FB OIL COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bypass
    30
  • Connection Type
    SAE
  • Max Operating Temperature
    400 °F
  • Series
    AOR
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Overview

Mfr description
84121-NM AOR-15-2-S-30-FB-NM
  • Interchange for Young OCH
  • Adjustable louvers (manual)
  • Medium flow rates
  • Moderate heat removal
  • One or two pass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought