Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOVHR-40-2-60 COOLING FAN

COOLING FAN
MI ITEM #12024876
MFR #AOVHR-40-2-60 COOLING FAN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
84176-575 AOVHR-40-2-60-575
  • High performance AO
  • High flow rates
  • Adjustable louvers (manual)
  • Compact
  • One or two pass

Specifications

  • Series
    AOVHR
  • Material Plating Mating
    Zinc plated steel
  • Max Operating Temperature
    400 °F
  • Connection Type
    NPT
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text