Specifications
Details
- Connection TypeSAE
- Material Plating MatingZinc plated steel
- Max Operating Temperature400 °F
- SeriesAOVHR
- Tube MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
84867-3PH-EXP AOVHR-40-2-S-60-3PH-EXP
- High performance AO
- High flow rates
- Adjustable louvers (manual)
- Compact
- One or two pass