Specifications
Details
- Connection TypeNPT
- Material Plating MatingZinc plated steel
- Max Operating Temperature400 °F
- SeriesAOVHR
- Tube MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
84879-3PH AOVHR-20-2-30-3PH
- High performance AO
- High flow rates
- Adjustable louvers (manual)
- Compact
- One or two pass