Motion
AOVHR-25-2-S-60 COOLING FAN

THERMAL TRANSFER PROD LTD
AOVHR-25-2-S-60 COOLING FAN

COOLING FAN
MI ITEM #12024907
MFR #AOVHR-25-2-S-60 COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOVHR-25-2-S-60 COOLING FAN

COOLING FAN
MI ITEM #12024907
MFR #AOVHR-25-2-S-60 COOLING FAN

Mfr description
84888-3PH AOVHR-25-2-S-60-3PH
  • High performance AO
  • High flow rates
  • Adjustable louvers (manual)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection Type
    SAE
  • Material Plating Mating
    Zinc plated steel
  • Max Operating Temperature
    400 °F
  • Series
    AOVHR
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)