Overview
Mfr description
84889-3PH AOVHR-30-2-S-60-3PH
- High performance AO
- High flow rates
- Adjustable louvers (manual)
- Compact
- One or two pass
Specifications
- SeriesAOVHR
- Material Plating MatingZinc plated steel
- Max Operating Temperature400 °F
- Connection TypeSAE
- Tube MaterialCopper
- Bypass60
- Turbulator MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data