Motion
AOC-22-2-30
RIBBON - Series AOC, Size 22, 3/4 NPT Port Size, 2 Passes, 30 Bypass
MI ITEM #12025015
MFR #AOC-22-2-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIBBON - Series AOC, Size 22, 3/4 NPT Port Size, 2 Passes, 30 Bypass
MI ITEM #12025015
MFR #AOC-22-2-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93165-3PH AOC-22-2-30-3PH
  • Low cost
  • Oil flows to 150 GPM
  • Industrial duty
  • Quiet operation
  • AC motors
  • Single or three-phase 60/50 HZ motors
  • Core filter
  • Filter standard (except AOC-08)
  • 3/4" tubes
  • Mounting brackets
  • SAE connections

Specifications

  • Series
    AOC
  • Unit Size
    22
  • Number Of Passes
    2
  • Bypass
    30
  • Port Size
    3/4 NPT
  • Body Material
    Steel
  • Cabinet Material
    Steel with powder coat
  • Maximum Operating Pressure
    300
  • Test Pressure
    300 psi
  • Connection Type
    SAE
  • Max Operating Temperature
    350
  • Fan Blade Material
    Aluminum with steel hub
  • Size
    22
  • Filter Material
    Stainless frame with washable media
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought