Motion
AOC-22-2-60 RIBBON

THERMAL TRANSFER PROD LTD
AOC-22-2-60 RIBBON

AOC-22-2-60 RIBBON
Mi Item #12025019
MFR #AOC-22-2-60 RIBBON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOC-22-2-60 RIBBON

AOC-22-2-60 RIBBON
Mi Item #12025019
MFR #AOC-22-2-60 RIBBON

Mfr description
93168-575 AOC-22-2-60-575
  • Low cost
  • Oil flows to 150 GPM
  • Industrial duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    22

Details

  • Bypass
    60
  • Cabinet Material
    Steel with powder coat
  • Connection Type
    SAE
  • Fan Blade Material
    Aluminum with steel hub
  • Filter Material
    Stainless frame with washable media
  • Max Operating Temperature
    350
  • Maximum Operating Pressure
    300
  • Series
    AOC
  • Test Pressure
    300 psi
  • Tube Material
    Copper
  • Turbulator Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)