Motion
RZL-220-RCCLMP
RZL-220-RCCLMP
Mi Item #12026577
MFR #RZL-220-RCCLMP
Price$5,817.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RZL-220-RCCLMP
Mi Item #12026577
MFR #RZL-220-RCCLMP

Mfr description
RZL-220-RCCLMP ROTOR CASE - 2" TRICLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,817.58/each

Specifications

Dimensions

  • Overall Width
    5.5500 in, 141 mm

Details

  • Body Material
    316L Stainless Steel
  • Bracket 1
    Tri-Clamp
  • Mounting Type
    Tri-Clamp
  • Operating Temperature Range
    -10 to 180 °C, 14 to 356 °F
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Lobe Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)