Motion
125-G-VIA
Cam & Groove Fitting Part - 1.2500 in, FKM
Mi Item #12026747
MFR #125-G-VIA
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - 1.2500 in, FKM
Mi Item #12026747
MFR #125-G-VIA

Mfr description
125-G-VIA 1-1/4" BLACK FKM GASKET FKM A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Coupling Size
    1.2500 in
  • Weight
    0.025 lbs

Details

  • Body Material
    FKM
  • Color
    Black
  • Fitting Connection Family
    Cam and Groove
  • Gasket Material
    FKM-A
  • Seal Material
    FKM-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)