Motion
15030FXFOS10020
Swivel Joint - Stainless Steel Material
MI ITEM #12026750
MFR #15030FXFOS10020
Price$1,624.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Stainless Steel Material
MI ITEM #12026750
MFR #15030FXFOS10020

Mfr description
15030FXFOS10020 1-1/2" STYLE 30, FXF, ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.11/each

Specifications

Dimensions

  • Weight
    6 lbs, 2.72 kg

Details

  • Additional Details
    Ball Bearings: 316 Stainless Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers | Pressure Seal: FKM
  • Material
    Stainless Steel
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)