Motion
OA-ATS7838M
Hose End - Steel Material, Male
Mi Item #12027001
MFR #OA-ATS7838M
Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Male
Mi Item #12027001
MFR #OA-ATS7838M

Mfr description
OA-ATS7838M STEEL BENT STEM SWIV MALE PI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.49/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • Size
    0.3750 in
  • Thread Size
    7/8 in - 24
  • Weight
    0.4 lbs

Details

  • Additional Details
    Fits most chipping hammers
  • Application
    Chipping hammers
  • Configuration
    Swivel
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Chipping hammers
  • Manufacturer Catalog Number
    OA-ATS7838M
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    90 psi
  • Maximum Working Pressure
    90 PSI, 6.2 bar
  • Port Gender
    Male
  • Product Types
    Swivel
  • Seal Type
    NPTF Tapered (Dryseal)
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Bent Stem Swivel Male Pipe Thread
  • Working Pressure
    90 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)