Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height3.4840 in, 88.50 mm
Details
- Approval Listing RegulationsCE, UKCA, UL Listed
- Bulb TypeLED
- Environmental Protection StandardIP67
- Lens ColorYellow
- Light Intensity5 cd
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeTower Light
- Module ColorYellow
- Module Function1-Color Indicator
- Mounting StyleBase Mount
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)