Overview
Mfr description
10252 TL50OQ TL50 TOWER LIGHT: 1-COLOR
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorOrange
- Module Function1-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data