Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM12
- Diameter0.4700 in
- Lead Wire Length6.5600 in;2 m
- Width0.4720 in, 12 mm
Details
- Additional DetailsIP67;EPLAN Published
- Ambient Temperature Range-20 to 50 °C;-4 to 122 °F
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL
- ConnectionCable
- Connection TypeCable
- DescriptionSb12 Threaded Series Emitter, Range: 1.5 M; Input Voltage: 10-30 V Dc, Output: Not Applicable, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature50 °C, 122 °F
- Min Operating Temperature-20 °C, -4 °F
- MountingBarrel Mount
- Mounting TypeBarrel Mount
- Operating Temperature Range-20 to 50 °C, -4 to 122 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability350 s
- Sensing PrinciplePhotoelectric
- Sensing Range4.9200 ft;1500 mm
- Sensor TypePhotoelectric
- SeriesSB12T
- StyleBarrel
- Temperature Range-20 to 50 °C, -4 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)