Motion
K50FLGRY6PQPMA
K50 Series EZ-LIGHT: 3-Color I/O Block Compatible Flat Pack Indicator; Voltage: 18-30 V dc; Housing: Polycarbonate; Environmental Rating: IP67; IP69K; Input: PNP; Colors: Green Red Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #12027675
MFR #K50FLGRY6PQPMA
List Price$273.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 Series EZ-LIGHT: 3-Color I/O Block Compatible Flat Pack Indicator; Voltage: 18-30 V dc; Housing: Polycarbonate; Environmental Rating: IP67; IP69K; Input: PNP; Colors: Green Red Yellow; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #12027675
MFR #K50FLGRY6PQPMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.96/each for your price

Overview

Mfr description
11500 K50FLGRY6PQPMA K50 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text