Motion
TL50YQP
Tower Light: 1-Color Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12028058
MFR #TL50YQP
Price$192.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 1-Color Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12028058
MFR #TL50YQP

Mfr description
13448 TL50YQP TOWER LIGHT: 1-COLOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.66/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)