Overview
Mfr description
13677 TL50BYGRQ TOWER LIGHT: 4-COLOR
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorBlue, Green, Red, Yellow
- Module Function4-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data