Overview
Mfr description
13926 TL50GYQ TL50 TOWER LIGHT: 2-COLOR
Specifications
- Operating Voltage Range18-30 V dc
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Yellow
- Module Function2-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data