Motion
EZA-TE-2100
EZA-TE-2100
Mi Item #12028332
MFR #EZA-TE-2100
Price$1,490.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZA-TE-2100
Mi Item #12028332
MFR #EZA-TE-2100

Mfr description
14619 EZA-TE-2100 EZ-ARRAY TUBULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,490.00/each

Specifications

Dimensions

  • Diameter
    3.4020 in
  • Length
    98.9760 in, 2514 mm
  • Width
    3.4020 in, 86.40 mm

Details

  • Additional Details
    EZ-ARRAY Tubular Enclosure: 2100 mm;Housing: Polycarbonate tubing;Rating : NEMA 4X;IP67;Brackets: Stainless Steel
  • Approval Listing Regulations
    IP67, NEMA 4X, RoHS Compliant
  • Certification
    IP67, NEMA 4X, RoHS Compliant
  • Description
    Ez-Array Tubular Enclosure: 2100 Mm, Housing: Polycarbonate Tubing, Rating : Nema 4X, Ip67, Brackets: Stainless Steel
  • Environment Ip Rating
    IP67
  • Housing Material
    FDA Polycarbonate
  • Material
    FDA Polycarbonate
  • Mounting
    Bracket Mount
  • Mounting Type
    Bracket Mount
  • Product Type
    Photoelectric Sensors
  • Series
    EZA-T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)