Specifications
Dimensions
- Connection SizeM8
- Depth4.4090 in, 112 mm
- Minimum Load Voltage10 V dc
- Width3.1500 in, 80 mm
Details
- Additional DetailsIP67;NEMA 4X;Zinc Die-Cast with Nickel-Plating;Acrylic Lens;Potentiometer Adjustments
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationEmitter/Receiver Pair
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionM8 Integral QD
- Connection TypeQuick Disconnect
- DescriptionSlm Series: Rugged Nickel-Plated Metal Fixed-Distance Slot Sensor, Slot Width: 80 Mm; Input: 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp, 4-Pin M8 Integral Qd
- Electrical Connection4-pin M8 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionEmitter/Receiver Pair
- Group & ClassPhotoelectric Slot
- Housing MaterialZinc Die-cast with Nickel-Plating
- Input Voltage10 to 30 V dc
- MaterialZinc Die-cast with Nickel-Plating
- Max Operating Temperature60 °C, 140 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingSlot Mount
- Mounting TypeSlot Mount
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability95 s
- Sensing PrinciplePhotoelectric
- Sensing Range3.1500 in;80 mm
- Sensor TypePhotoelectric
- SeriesSLM
- StyleSlot
- Switching FunctionDark Operate
- Temperature Range-20 to 60 °C, -4 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)