Specifications
Dimensions
- Connection SizeM12
- Length32.5980 in, 828 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsIntegral 8-pin M12;IO-Link Communication
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- Approval Listing RegulationsCE Certified, REACH Compliant, RoHS Compliant, UKCA
- CertificationCE, REACH, RoHS, UKCA
- ConnectionM12 8-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionEz-Array 5 mm Optical Spacing X 750 mm Recvr With Io-Link, Integral 8-Pin M12
- Electrical ConnectionIntegral 8-pin M12
- FunctionReceiver
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputVoltage (0 to 10 V) | IO to Link
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range1.3120 to 13.1230 ft;0.4 m to 4 m
- Sensor TypeMeasuring Light Curtain
- SeriesEZ-Array
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)