Motion
TL50WGAQP-15751
Tower Light: 2-Color Audible Indicator wSpl Wiring; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP50; Input: Bimodal, Dual Input; Colors: White Green; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12028528
MFR #TL50WGAQP-15751
List Price$342.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 2-Color Audible Indicator wSpl Wiring; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP50; Input: Bimodal, Dual Input; Colors: White Green; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12028528
MFR #TL50WGAQP-15751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.90/each for your price

Overview

Mfr description
15751 TL50WGAQP-15751 TOWER LIGHT:

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text