Motion
TL50HYAQ
Signal Tower & Stacklight - 18-30 V dc;24 V ac, Yellow Module, Module Function Audible Indicator, Yellow Lens, LED Bulb
Mi Item #12028530
MFR #TL50HYAQ
Price$326.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 18-30 V dc;24 V ac, Yellow Module, Module Function Audible Indicator, Yellow Lens, LED Bulb
Mi Item #12028530
MFR #TL50HYAQ

Mfr description
15790 TL50HYAQ HIGH INTENSITY TOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.99/each

Specifications

Dimensions

  • Depth
    1.9685 in, 50 mm
  • Height
    4.7010 in, 119.40 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Bulb Type
    LED
  • Environmental Protection Standard
    IP50
  • Lens Color
    Yellow
  • Material
    ABS
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -4 °F, -20 °C
  • Model Type
    Tower Light
  • Module Color
    Yellow
  • Module Function
    Audible Indicator
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    18-30 V dc;24 V ac
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)