Overview
Mfr description
16681 TL50GRALSQ TL50 TOWER LIGHT:
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Red
- Module Function2-Color Sealed Loud Audible Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data