Motion
Q26PXLPQ5
Q26 Series Clear Object Sensor; Range 0-0.8 m; Supply Voltage 12-30 V dc; Rating IP67; PNP Outputs; Coaxial Optics Visible Red LED; 150 mm (6 in) 4-pin M12 Pigtail QD
Mi Item #12028937
MFR #Q26PXLPQ5
Price$322.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q26 Series Clear Object Sensor; Range 0-0.8 m; Supply Voltage 12-30 V dc; Rating IP67; PNP Outputs; Coaxial Optics Visible Red LED; 150 mm (6 in) 4-pin M12 Pigtail QD
Mi Item #12028937
MFR #Q26PXLPQ5

Mfr description
17131 Q26PXLPQ5 Q26 SERIES CLEAR OBJECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.86/each

Specifications

Details

  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)